KS8648DL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS8648DL

  • Zoro # G3076476


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.25
Mounting Type
Deck Mount
ADA Compliant
true
Width
4.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8648DL
Zoro #
G3076476
UPC #
663370016677
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Width
4.38
Height
4
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
4
Item Width (Inch)
4.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Share H&C Handle Item#
KSH4648DL
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4648DL
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
4.04
Drain Included
Yes
Faucet Holes
3
Installation Type
Centerset
Faucet Centers
4
Handles Included
true
Collection
Concord
Theme
Modern

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.