Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8648ML 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS8648ML

  • Zoro # G3056060


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
4.38
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3" Spout Clearance, 4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8648ML
Zoro #
G3056060
UPC #
663370130823
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Length
6.25
Height
4
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Width (Inch)
4.38
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3" Spout Clearance, 4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
4.04
Sidespray
false
Installation Type
Centerset
Faucet Centers
4
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Share H&C Handle Item#
KSH2608ML
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Pop Up Rod Item#
KSPR2608ML
Collection
Milano
Handles Included
true
Drain Included
Yes
Faucet Holes
3
Theme
Traditional

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.