KS8649DX 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KS8649DX

  • Zoro # G3059140


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Brass
Valve Type
Ceramic Disc Cartridge
Height
4
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
4.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8649DX
Zoro #
G3059140
UPC #
663370023750
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Width
4.38
Length
6.25
Item Length (Inch)
6.25
Item Width (Inch)
4.38
Item Height (Inch)
4
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Color
Brushed Nickel/Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Weight
4.04
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Pullout Spray
false
Pop Up Rod Item#
KSPR4642DL
Installation Type
Centerset
Handles Included
true
Share H&C Handle Item#
KSH4649DX
Theme
Modern
Faucet Centers
4
Item Weight (lbs)
4.04
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Collection
Concord
Sidespray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.