KS8649QL 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KS8649QL

  • Zoro # G3053306


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Brass
Number of Handles
2
ADA Compliant
true
Width
4.38
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8649QL
Zoro #
G3053306
UPC #
663370021817
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Length
6.25
Height
4
Item Height (Inch)
4
Item Width (Inch)
4.38
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Color
Brushed Nickel/Polished Brass
Number of Handles
2
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Mounting Type
Deck Mount
Weight
4.04
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Theme
Modern
Item Weight (lbs)
4.04
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Collection
Milano
Sidespray
false
Installation Type
Centerset
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4
Pop Up Rod Item#
KSPR7612BL
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH4649QL

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.