KS8661CQL Claremont 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrm

  • Mfr # KS8661CQL

  • Zoro # G3052554


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Length
6.75
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8661CQL
Zoro #
G3052554
UPC #
663370047077
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Height
2.88
Width
6.38
Item Length (Inch)
6.75
Item Height (Inch)
2.88
Max Deck Thickness
1.25
Item Width (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
4.04
Pop Up Rod Item#
KSPR4641DL
Drain Included
Yes
Handles Included
true
Item Weight (lbs)
4.04
Share H&C Handle Item#
KSH4641CQL
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Theme
Modern
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Handle Style
Lever
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Collection
Claremont

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Claremont 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.