KS8661DFL NuWave 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS8661DFL

  • Zoro # G3058020


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8661DFL
Zoro #
G3058020
UPC #
663370541988
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.38
Height
2.88
Length
6.75
Item Width (Inch)
6.38
Item Height (Inch)
2.88
Item Length (Inch)
6.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
4.04
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Sidespray
false
Drain Included
Yes
Cold Handle Item#
KSH2951DFLC
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.04
Faucet Centers
4
Installation Type
Centerset
Collection
NuWave
Handle Style
Lever
Theme
Modern
Pop Up Rod Item#
KSPR4641DL
Hot Handle Item#
KSH2951DFLH
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.