KS8661DL Concord 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS8661DL

  • Zoro # G3055336


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
ADA Compliant
true
Width
5.25
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8661DL
Zoro #
G3055336
UPC #
663370020766
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Height
7.19
Length
6.88
Max Deck Thickness
1.25
Item Length (Inch)
6.75
Item Width (Inch)
6.38
Item Height (Inch)
4.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Heavy duty brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, Includes matching finish pop-up drain, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.67
Sidespray
false
Collection
Concord
Handles Included
true
Faucet Holes
3
Theme
Modern
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Faucet Centers
4
Handle Style
Lever
Pullout Spray
false
Pop Up Rod Item#
KSPR4641DL
Cold Cartridge Item#
KSRPLC4000CC
Hot Cartridge Item#
KSRPLC4000HC
Share H&C Handle Item#
KSH4641DL
Item Weight (lbs)
4.04
Drain Included
Yes

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.