KS8661EX Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS8661EX

  • Zoro # G3053647


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8661EX
Zoro #
G3053647
UPC #
663370016691
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Width
6.38
Height
2.88
Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Length (Inch)
6.75
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 5-1/4" spout reach, 7-3/16" spout height, 4-1/2" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
4.04
Item Weight (lbs)
4.04
Handle Style
Cross
Collection
Elinvar
Pop Up Rod Item#
KSPR4641DL
Handles Included
true
Theme
Modern
Installation Type
Centerset
Faucet Centers
4
Drain Included
Yes
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH4641EX
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.