KS8665DFL 4-Inch Centerset Bathroom Faucet with Brass Pop-Up, Oil Rubbed Bronze
- Mfr # KS8665DFL
- Zoro # G902836643
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Length
6.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8665DFL
- Zoro #
- G902836643
- UPC #
- 663370284793
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6.75
- Height
- 2.88
- Width
- 6.38
Details
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Features
- Weight
- 4.04
- Material
- Brass
Description
Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.