KS8665EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS8665EL

  • Zoro # G3055710


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Length
6.75
Height
2.88
Width
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8665EL
Zoro #
G3055710
UPC #
663370031601
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Height
2.88
Width
6.38
Item Length (Inch)
6.75
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-1/4" spout reach, 7-3/16" spout height, 4-1/2" spout clearance, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Weight
3.68
Share H&C Handle Item#
KSH4645EL
Handle Style
Lever
Theme
Modern
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Collection
Elinvar
Handles Included
true
Pop Up Rod Item#
KSPR4645DL
Item Weight (lbs)
3.68
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Faucet Holes
3

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.