KS8665EX Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS8665EX

  • Zoro # G3055975


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 5-1/4" spout reach, 7-3/16" spout height, 4-1/2" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8665EX
Zoro #
G3055975
UPC #
663370029844
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Length
6.75
Width
6.38
Item Height (Inch)
2.88
Item Width (Inch)
6.38
Item Length (Inch)
6.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 5-1/4" spout reach, 7-3/16" spout height, 4-1/2" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Sidespray
false
Handles Included
true
Faucet Holes
3
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Collection
Elinvar
Share H&C Handle Item#
KSH4645EX
Pop Up Rod Item#
KSPR4645DL
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Drain Included
Yes
Theme
Modern
Handle Style
Cross
Installation Type
Centerset
Faucet Centers
4
Cold Cartridge Item#
KSRPLC4000CC

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.