KS8668CQL Claremont 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl

  • Mfr # KS8668CQL

  • Zoro # G3054566


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Width
6.38
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8668CQL
Zoro #
G3054566
UPC #
663370047107
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.38
Height
4.88
Length
6.75
Item Length (Inch)
6.75
Item Width (Inch)
6.38
Item Height (Inch)
4.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
3.68
Handles Included
true
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Sidespray
false
Drain Included
Yes
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Handle Style
Lever
Item Weight (lbs)
3.68
Pullout Spray
false
Pop Up Rod Item#
KSPR4648DL
Hot Cartridge Item#
KSRPLC4000HC
Collection
Claremont
Theme
Modern
Faucet Holes
3
Share H&C Handle Item#
KSH4648CQL

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Claremont 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.