KS8668DFL 4-Inch Centerset Bathroom Faucet with Brass Pop-Up, Brushed Nickel

  • Mfr # KS8668DFL

  • Zoro # G002836512


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Weight
4.04
Height
2.88
Width
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8668DFL
Zoro #
G002836512
UPC #
663370541995
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Width
6.38
Length
6.75

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Weight
4.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 5-1/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Material
Brass

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.