KS8668DL Concord 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS8668DL

  • Zoro # G3060778


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
5.25
Material
Brass
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Height
7.19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS8668DL
Zoro #
G3060778
UPC #
663370020773
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Height
7.19
Length
6.88
Item Width (Inch)
6.38
Item Height (Inch)
4.88
Item Length (Inch)
6.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.67
Item Weight (lbs)
4.04
Pop Up Rod Item#
KSPR4648DL
Installation Type
Centerset
Theme
Modern
Collection
Concord
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Faucet Centers
4
Handle Style
Lever
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Drain Included
Yes
Sidespray
false
Handles Included
true
Faucet Holes
3
Share H&C Handle Item#
KSH4648DL

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.