KS8668EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS8668EL

  • Zoro # G3056106


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
6.38
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8668EL
Zoro #
G3056106
UPC #
663370023415
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.38
Height
2.88
Length
6.75
Item Width (Inch)
6.38
Item Length (Inch)
6.75
Max Deck Thickness
1.25
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 7-3/16" Spout Height, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
ADA Compliant
true
Weight
4.04
Theme
Modern
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Handle Style
Lever
Faucet Holes
3
Collection
Elinvar
Installation Type
Centerset
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Share H&C Handle Item#
KSH4648EL
Item Weight (lbs)
4.04
Pop Up Rod Item#
KSPR4648DL

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.