
KS8668QLL Executive 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl
Mfr # KS8668QLL
Zoro # G3052877
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Length
6.75
Height
2.88
Material
Brass
ADA Compliant
true
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS8668QLL
Zoro #
G3052877
UPC #
663370090158
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.75
Height
2.88
Width
6.38
Item Length (Inch)
6.75
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
2.88
Description
Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.