KS8720CKLBS Widespread Kitchen Faucet with Brass Sprayer, Matte Black
- Mfr # KS8720CKLBS
- Zoro # G102837143
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Height
11.56
Includes
Faucet; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8720CKLBS
- Zoro #
- G102837143
- UPC #
- 663370753534
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 6-7/16" spout clearance, 7-11/16" spout reach, Includes brass side sprayer, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
- Material
- Brass
- Weight
- 8.82
- Color
- Matte Black
Dimensions
- Height
- 11.56
- Width
- 7.69
- Length
- 13.13
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.