KS8720CMLBS Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Blk

  • Mfr # KS8720CMLBS

  • Zoro # G3094764


product price: $485.09
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
7.69
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8720CMLBS
Zoro #
G3094764
UPC #
663370579363
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.69
Width
11.13
Item Length (Inch)
11.56
Item Width (Inch)
11.13
Item Height (Inch)
7.69

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearance, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Weight
8.82
Item Weight (lbs)
8.82
Installation Type
Widespread
Drain Included
No
Theme
Modern
Sidespray
true
Spout Flange Item#
KSSF8720
Share H&C Handle Item#
KSH2960CML
Faucet Holes
4
Handles Included
true
Collection
Manhattan
Pullout Spray
false
Hose Included
true
Faucet Centers
8 to 16
Handle Flange Item#
KSHF2960DL
Tee Item#
KSTEE8721
Pulldown Spray
false
Handle Style
Lever
Kitchen Sprayer#
CCRP21K0
Cold Cartridge Item#
KSRPL5000CC
Spray Diverter Item#
KSRP1241D
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL5000HC

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.