KS8720DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Black

  • Mfr # KS8720DLBS

  • Zoro # G3090458


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
11.13
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8720DLBS
Zoro #
G3090458
UPC #
663370579431
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
7.69
Item Height (Inch)
7.69
Item Length (Inch)
11.56
Item Width (Inch)
11.13

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
9.87
Handles Included
true
Kitchen Sprayer#
CCRP21K0
Handle Flange Item#
KSHF2960DL
Pulldown Spray
false
Item Weight (lbs)
9.87
Spout Flow Rate (GPM)
1.8
Tee Item#
KSTEE8721
Collection
Concord
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Share H&C Handle Item#
KSH2960DL
Handle Style
Lever
Spout Flange Item#
KSSF8720
Theme
Modern
Drain Included
No
Faucet Holes
4
Hose Included
true
Faucet Centers
8 to 16
Pullout Spray
false
Sidespray
true
Installation Type
Widespread
Spray Diverter Item#
KSRP1241D

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.