KS8721DKLBS Kaiser 8" Widespread Kitchen Faucet W/ Brass Sprayer, Chrm

  • Mfr # KS8721DKLBS

  • Zoro # G3103627


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Height
7.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8721DKLBS
Zoro #
G3103627
UPC #
663370579561
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.69
Width
11.31
Item Height (Inch)
7.69
Item Width (Inch)
11.31
Item Length (Inch)
11.56

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Drain Included
No
Spray Diverter Item#
KSRP1241D
Hose Included
true
Handle Flange Item#
KSHF2961DL
Faucet Holes
4
Handle Style
Lever
Theme
Modern
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Pullout Spray
false
Sidespray
true
Kitchen Sprayer#
CCRP21K1
Spout Flange Item#
KSSF8721
Pulldown Spray
false
Tee Item#
KSTEE8721
Share H&C Handle Item#
KSH2961DKL
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.8
Faucet Centers
8 to 16
Collection
Kaiser
Item Weight (lbs)
8.82

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.