Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8721DX Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS8721DX

  • Zoro # G3101125


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Includes Side Sprayer, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8721DX
Zoro #
G3101125
UPC #
663370044434
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
2.19
Item Length (Inch)
11.5
Item Width (Inch)
7.88
Item Height (Inch)
2.19

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Includes Side Sprayer, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Weight
6.6
Share H&C Handle Item#
KSH2961DX
Handle Flange Item#
KSHF2961DL
Tee Item#
KSTEE8721
Kitchen Sprayer#
KBS791SP
Sidespray
true
Item Weight (lbs)
6.6
Pulldown Spray
false
Installation Type
Widespread
Handle Style
Cross
Handles Included
true
Theme
Modern
Pullout Spray
false
Faucet Centers
8 to 16
Collection
Concord
Hot Cartridge Item#
KSRPL5000HC
Drain Included
No
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF8721
Hose Included
true
Spray Diverter Item#
KSRP1241D

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.