Zoro Homepage

KS8721DXLS Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS8721DXLS

  • Zoro # G3100748


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8721DXLS
Zoro #
G3100748
UPC #
663370044403
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.19
Width
7.88
Item Length (Inch)
11.5
Item Width (Inch)
7.88
Item Height (Inch)
2.19

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Cross handles for easy rotation, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Weight
6.21
Tee Item#
KSTEE8721
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Cross
Spray Diverter Item#
KSRP1241D
Spout Flange Item#
KSSF8721
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.8
Theme
Modern
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Pullout Spray
false
Handle Flange Item#
KSHF2961DL
Collection
Concord
Share H&C Handle Item#
KSH2961DX
Pulldown Spray
false
Item Weight (lbs)
6.21
Drain Included
No
Installation Type
Widespread
Handles Included
true

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.