Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8721ZX Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS8721ZX

  • Zoro # G3100757


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8721ZX
Zoro #
G3100757
UPC #
663370111105
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.19
Width
7.88
Item Width (Inch)
7.88
Item Height (Inch)
2.19
Item Length (Inch)
11.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Includes Side Sprayer, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Weight
6.6
Kitchen Sprayer#
KBS791SP
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF2961DL
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
4
Cold Handle Item#
KSH2961ZXC
Hose Included
true
Theme
Modern
Tee Item#
KSTEE8721
Sidespray
true
Handle Style
Cross
Handles Included
true
Installation Type
Widespread
Pullout Spray
false
Spout Flange Item#
KSSF8721
Spout Flow Rate (GPM)
1.8
Faucet Centers
8 to 16
Collection
Millennium
Item Weight (lbs)
6.6
Spray Diverter Item#
KSRP1241D
Pulldown Spray
false
Drain Included
No
Hot Handle Item#
KSH2961ZXH

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.