KS8723DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS8723DLBS

  • Zoro # G3093364


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
11.13
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8723DLBS
Zoro #
G3093364
UPC #
663370579455
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
7.69
Item Length (Inch)
11.56
Item Height (Inch)
7.69
Item Width (Inch)
11.13

Details

Finish
Antique Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
9.87
Pullout Spray
false
Kitchen Sprayer#
CCRP21K3
Item Weight (lbs)
9.87
Handle Flange Item#
KSHF2963DL
Hot Cartridge Item#
KSRPL5000HC
Sidespray
true
Hose Included
true
Collection
Concord
Spout Flange Item#
KSSF8723
Handles Included
true
Faucet Centers
8 to 16
Handle Style
Lever
Faucet Holes
4
Drain Included
No
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Spray Diverter Item#
KSRP1241D
Share H&C Handle Item#
KSH2963DL
Installation Type
Widespread
Theme
Modern
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE8721

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.