KS8726CMLBS Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Nkl

  • Mfr # KS8726CMLBS

  • Zoro # G3098185


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
7.69
Features
Solid Brass Construction, Quarter Turn Ceramic Disc Cartridge, Thumb Activated Brass Sprayer, Standard 1/2 IPS connection, 7-11/16" Spout Reach, 11-9/16" Spout Height, 6-7/16" Spout Clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8726CMLBS
Zoro #
G3098185
UPC #
663370579394
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.69
Width
11.13
Item Length (Inch)
11.56
Item Width (Inch)
11.13
Item Height (Inch)
7.69

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid Brass Construction, Quarter Turn Ceramic Disc Cartridge, Thumb Activated Brass Sprayer, Standard 1/2 IPS connection, 7-11/16" Spout Reach, 11-9/16" Spout Height, 6-7/16" Spout Clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
8.82
Faucet Holes
4
Handles Included
true
Collection
Manhattan
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.8
Sidespray
true
Theme
Modern
Hose Included
true
Item Weight (lbs)
8.82
Share H&C Handle Item#
KSH2966CML
Drain Included
No
Tee Item#
KSTEE8721
Faucet Centers
8 to 16
Kitchen Sprayer#
CCRP21K6
Spout Flange Item#
KSSF8726
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Spray Diverter Item#
KSRP1241D
Handle Style
Lever
Pullout Spray
false
Pulldown Spray
false
Handle Flange Item#
KSHF2966DL

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.