Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8726DKLBS Kaiser 8" Widespread Kitchen Faucet W/ Brass Sprayer, Nickl

  • Mfr # KS8726DKLBS

  • Zoro # G3099759


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Width
11.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8726DKLBS
Zoro #
G3099759
UPC #
663370579585
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.31
Height
7.69
Item Width (Inch)
11.31
Item Height (Inch)
7.69
Item Length (Inch)
11.56

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Spray Diverter Item#
KSRP1241D
Kitchen Sprayer#
CCRP21K6
Pulldown Spray
false
Cold Cartridge Item#
KSRPL5000CC
Hose Included
true
Spout Flange Item#
KSSF8726
Collection
Kaiser
Drain Included
No
Tee Item#
KSTEE8721
Pullout Spray
false
Theme
Modern
Faucet Holes
4
Handles Included
true
Item Weight (lbs)
8.82
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Share H&C Handle Item#
KSH2966DKL
Sidespray
true
Spout Flow Rate (GPM)
1.8
Handle Flange Item#
KSHF2966DL
Handle Style
Lever

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.