KS8726DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Nickl

  • Mfr # KS8726DLBS

  • Zoro # G3098447


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8726DLBS
Zoro #
G3098447
UPC #
663370579462
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
7.69
Item Length (Inch)
11.56
Item Width (Inch)
11.13
Item Height (Inch)
7.69

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Material
Brass
Weight
9.87
Installation Type
Widespread
Spray Diverter Item#
KSRP1241D
Item Weight (lbs)
9.87
Tee Item#
KSTEE8721
Faucet Centers
8 to 16
Sidespray
true
Faucet Holes
4
Share H&C Handle Item#
KSH2966DL
Handles Included
true
Pullout Spray
false
Pulldown Spray
false
Theme
Modern
Cold Cartridge Item#
KSRPL5000CC
Kitchen Sprayer#
CCRP21K6
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Handle Flange Item#
KSHF2966DL
Drain Included
No
Spout Flange Item#
KSSF8726
Hose Included
true
Collection
Concord

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.