Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8726DLLS Widespread Kitchen Faucet, Polished Nickel

  • Mfr # KS8726DLLS

  • Zoro # G3088890


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8726DLLS
Zoro #
G3088890
UPC #
663370044533
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
2.19
Item Width (Inch)
7.88
Item Length (Inch)
11.5
Item Height (Inch)
2.19

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
6.21
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Share H&C Handle Item#
KSH2966DL
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Spray Diverter Item#
KSRP1241D
Handles Included
true
Item Weight (lbs)
6.21
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Sidespray
false
Spout Flange Item#
KSSF8726
Tee Item#
KSTEE8721
Collection
Concord
Faucet Centers
8 to 16
Faucet Holes
3
Theme
Modern
Drain Included
No
Handle Flange Item#
KSHF2966DL

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.