Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8726DXLS Widespread Kitchen Faucet, Polished Nickel

  • Mfr # KS8726DXLS

  • Zoro # G3084264


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8726DXLS
Zoro #
G3084264
UPC #
663370044410
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
2.19
Item Length (Inch)
11.5
Item Height (Inch)
2.19
Item Width (Inch)
7.88

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Cross handles for easy rotation, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Weight
6.21
Spray Diverter Item#
KSRP1241D
Collection
Concord
Theme
Modern
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.21
Share H&C Handle Item#
KSH2966DX
Sidespray
false
Pulldown Spray
false
Drain Included
No
Tee Item#
KSTEE8721
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Pullout Spray
false
Handle Flange Item#
KSHF2966DL
Handle Style
Cross
Handles Included
true
Spout Flange Item#
KSSF8726
Spout Flow Rate (GPM)
1.8
Faucet Centers
8 to 16

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.