KS8728DKLBS Kaiser 8" Widespread Kitchen Faucet W/ Brass Sprayer, Nickl

  • Mfr # KS8728DKLBS

  • Zoro # G3088044


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
7.69
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8728DKLBS
Zoro #
G3088044
UPC #
663370579608
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.69
Width
11.31
Item Width (Inch)
11.31
Item Length (Inch)
11.56
Item Height (Inch)
7.69

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
8.82
Hot Cartridge Item#
KSRPL5000HC
Spray Diverter Item#
KSRP1241D
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL5000CC
Hose Included
true
Sidespray
true
Handles Included
true
Collection
Kaiser
Spout Flange Item#
KSSF8728
Share H&C Handle Item#
KSH2968DKL
Pulldown Spray
false
Handle Flange Item#
KSHF2968DL
Faucet Centers
8 to 16
Pullout Spray
false
Drain Included
No
Tee Item#
KSTEE8721
Installation Type
Widespread
Theme
Modern
Kitchen Sprayer#
CCRP21K8
Handle Style
Lever
Faucet Holes
4
Item Weight (lbs)
8.82

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.