KS8728DLBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS8728DLBS

  • Zoro # G3108350


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Height
7.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8728DLBS
Zoro #
G3108350
UPC #
663370579486
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.69
Width
11.13
Item Length (Inch)
11.56
Item Width (Inch)
11.13
Item Height (Inch)
7.69

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Swing spout offers better clearance for pots cleaning and filling, Thumb activated matching brass sprayer, 7-11/16" spout reach, 6-7/16" spout clearance, 4-hole installation
Material
Brass
Weight
9.87
Pullout Spray
false
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Drain Included
No
Spout Flange Item#
KSSF8728
Handles Included
true
Sidespray
true
Kitchen Sprayer#
CCRP21K8
Item Weight (lbs)
9.87
Faucet Centers
8 to 16
Hose Included
true
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF2968DL
Faucet Holes
4
Spray Diverter Item#
KSRP1241D
Tee Item#
KSTEE8721
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Collection
Concord
Installation Type
Widespread
Theme
Modern
Share H&C Handle Item#
KSH2968DL

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.