Zoro Homepage

KS8728DLLS Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KS8728DLLS

  • Zoro # G3103295


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8728DLLS
Zoro #
G3103295
UPC #
663370044540
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
2.19
Item Length (Inch)
11.5
Item Width (Inch)
7.88
Item Height (Inch)
2.19

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
6.21
Spray Diverter Item#
KSRP1241D
Faucet Centers
8 to 16
Collection
Concord
Drain Included
No
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Handle Flange Item#
KSHF2968DL
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
6.21
Pulldown Spray
false
Share H&C Handle Item#
KSH2968DL
Spout Flange Item#
KSSF8728
Theme
Modern
Tee Item#
KSTEE8721
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.