KS8728DXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS8728DXBS
  • Zoro # G3090220
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
10.56
Features
Solid brass construction, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Swing spout offers better clearance for pots cleaning and filling, Thumb activated matching brass sprayer, 7-11/16" spout reach, 6-7/16" spout clearance, 4-hole installation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS8728DXBS
Zoro #
G3090220
UPC #
663370579547
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.56
Height
7.69
Item Length (Inch)
11.56
Item Height (Inch)
7.69
Item Width (Inch)
10.56

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid brass construction, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Swing spout offers better clearance for pots cleaning and filling, Thumb activated matching brass sprayer, 7-11/16" spout reach, 6-7/16" spout clearance, 4-hole installation
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
9.87
Pullout Spray
false
Faucet Holes
4
Tee Item#
KSTEE8721
Drain Included
No
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
CCRP21K8
Collection
Concord
Hose Included
true
Item Weight (lbs)
9.87
Share H&C Handle Item#
KSH2968DX
Theme
Modern
Pulldown Spray
false
Faucet Centers
8 to 16
Installation Type
Widespread
Spray Diverter Item#
KSRP1241D
Sidespray
true
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF8728
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Handle Flange Item#
KSHF2968DL

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.