Zoro Homepage

KS8728DXLS Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KS8728DXLS

  • Zoro # G3087000


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
7.88
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8728DXLS
Zoro #
G3087000
UPC #
663370044427
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
2.19
Item Length (Inch)
11.5
Item Height (Inch)
2.19
Item Width (Inch)
7.88

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Cross handles for easy rotation, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Weight
6.21
Theme
Modern
Drain Included
No
Handle Style
Cross
Share H&C Handle Item#
KSH2968DX
Pullout Spray
false
Faucet Holes
3
Spout Flange Item#
KSSF8728
Spray Diverter Item#
KSRP1241D
Sidespray
false
Installation Type
Widespread
Handle Flange Item#
KSHF2968DL
Collection
Concord
Spout Flow Rate (GPM)
1.8
Tee Item#
KSTEE8721
Faucet Centers
8 to 16
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Pulldown Spray
false
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.21

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.