KS8728ZX Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KS8728ZX

  • Zoro # G3090528


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Side Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8728ZX
Zoro #
G3090528
UPC #
663370111112
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.19
Width
7.88
Item Height (Inch)
2.19
Item Width (Inch)
7.88
Item Length (Inch)
11.5

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Includes Side Sprayer, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Weight
6.6
Hose Included
true
Spray Diverter Item#
KSRP1241D
Hot Handle Item#
KSH2968ZXH
Faucet Holes
4
Installation Type
Widespread
Theme
Modern
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Handle Flange Item#
KSHF2968DL
Item Weight (lbs)
6.6
Tee Item#
KSTEE8721
Faucet Centers
8 to 16
Collection
Millennium
Spout Flange Item#
KSSF8728
Kitchen Sprayer#
KBS798SP
Drain Included
No
Cold Cartridge Item#
KSRPL5000CC
Cold Handle Item#
KSH2968ZXC
Pullout Spray
false
Sidespray
true
Handles Included
true
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.