Zoro Homepage

KS8791CML Manhattan Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791CML

  • Zoro # G3090765


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Deck Mount 4 Hole Installation, Standard 1/2" IPS Connection, Includes a side sprayer
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791CML
Zoro #
G3090765
UPC #
663370046902
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
10.38
Max Deck Thickness
1.25
Item Length (Inch)
12.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Deck Mount 4 Hole Installation, Standard 1/2" IPS Connection, Includes a side sprayer
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
4.41
Faucet Centers
8
Kitchen Sprayer#
KBS791SP
Collection
Manhattan
Hose Included
true
Faucet Holes
4
Share H&C Handle Item#
KSH8601CML
Pulldown Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
No
Installation Type
Centerset
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Spout Flow Rate (GPM)
1.8
Handles Included
true
Spray Diverter Item#
KSRP1241D
Pullout Spray
false
Sidespray
true
Handle Style
Lever
Item Weight (lbs)
4.41

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.