Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8791CMLLS Manhattan Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791CMLLS

  • Zoro # G3093985


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791CMLLS
Zoro #
G3093985
UPC #
663370074622
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Item Height (Inch)
2.5
Item Length (Inch)
12.5
Max Deck Thickness
1.25
Item Width (Inch)
10.38

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Ceramic Cartridge, Deck Mount 3 Hole Installation, Standard 1/2" IPS Connection, Does not include a side sprayer
Valve Type
Ceramic Disc Cartridge
Weight
4.06
Faucet Centers
8
Handles Included
true
Collection
Manhattan
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
No
Theme
Modern
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
4.06
Faucet Holes
1,3
Hose Included
false
Cold Cartridge Item#
KSRPLC4000CC
Spout Flow Rate (GPM)
1.8
Installation Type
Centerset
Share H&C Handle Item#
KSH8601CML
Handle Style
Lever
Pulldown Spray
false

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.