KS8791CQL Claremont Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791CQL

  • Zoro # G3094527


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791CQL
Zoro #
G3094527
UPC #
663370046940
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Item Length (Inch)
12.5
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
4.37
Drain Included
No
Pullout Spray
false
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Faucet Centers
8
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KSH4641CQL
Hose Included
true
Faucet Holes
4
Handle Style
Lever
Collection
Claremont
Item Weight (lbs)
4.37
Handles Included
true
Kitchen Sprayer#
KBS791SP
Spray Diverter Item#
KSRP1241D
Installation Type
Centerset
Pulldown Spray
false
Sidespray
true

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.