KS8791CQLLS Claremont Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791CQLLS

  • Zoro # G3101490


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8791CQLLS
Zoro #
G3101490
UPC #
663370054839
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Item Height (Inch)
2.5
Item Length (Inch)
12.5
Item Width (Inch)
10.38
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Does not include a side sprayer
Valve Type
Ceramic Disc Cartridge
Weight
4.06
Pullout Spray
false
Sidespray
false
Collection
Claremont
Faucet Holes
1,3
Hose Included
false
Drain Included
No
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
4.06
Share H&C Handle Item#
KSH4641CQL
Theme
Modern
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Handle Style
Lever
Faucet Centers
8
Pulldown Spray
false
Installation Type
Centerset

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.