Zoro Homepage

KS8791DFL 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791DFL

  • Zoro # G3093020


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
10.38
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791DFL
Zoro #
G3093020
UPC #
663370295188
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
2.5
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Length (Inch)
12.5
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-1/2" Spout Clearance, 8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Side Sprayer
Weight
3.75
Hose Included
true
Item Weight (lbs)
3.75
Handle Style
Lever
Hot Cartridge Item#
KSRPLC4000HC
Spray Diverter Item#
KSRP1241D
Sidespray
true
Theme
Modern
Cold Handle Item#
KSH2951DFLC
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Faucet Centers
8
Handles Included
true
Pullout Spray
false
Drain Included
No
Installation Type
Centerset
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
4
Kitchen Sprayer#
KBS791SP
Hot Handle Item#
KSH2951DFLH

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.