KS8791DLLS Concord Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791DLLS

  • Zoro # G3085725


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8791DLLS
Zoro #
G3085725
UPC #
663370023460
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Item Width (Inch)
10.38
Item Height (Inch)
2.5
Max Deck Thickness
1.25
Item Length (Inch)
12.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Does not include a side sprayer
Weight
4.06
Pullout Spray
false
Collection
Concord
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.8
Handles Included
true
Item Weight (lbs)
4.06
Faucet Holes
1,3
Drain Included
No
Hose Included
false
Handle Style
Lever
Share H&C Handle Item#
KSH8791DL
Sidespray
false
Faucet Centers
8
Pulldown Spray
false
Installation Type
Centerset
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.