KS8791DXLS Concord Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791DXLS

  • Zoro # G3091079


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791DXLS
Zoro #
G3091079
UPC #
663370023484
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Item Length (Inch)
12.5
Item Height (Inch)
2.5
Max Deck Thickness
1.25
Item Width (Inch)
10.38

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Does not include a side sprayer
Valve Type
Ceramic Disc Cartridge
Weight
4.06
Handles Included
true
Drain Included
No
Pulldown Spray
false
Sidespray
false
Collection
Concord
Theme
Modern
Share H&C Handle Item#
KSH4641DX
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
4.06
Installation Type
Centerset
Hose Included
false
Faucet Centers
8
Handle Style
Cross
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
1,3

Description

This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.