KS8791EL Elinvar 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791EL

  • Zoro # G3090756


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791EL
Zoro #
G3090756
UPC #
663370023439
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
2.5
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Length (Inch)
12.5
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-1/2" Spout Clearance, 8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Side Sprayer
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
4.37
Faucet Holes
4
Kitchen Sprayer#
KBS791SP
Spray Diverter Item#
KSRP1241D
Handle Style
Lever
Faucet Centers
8
Item Weight (lbs)
4.37
Theme
Modern
Share H&C Handle Item#
KSH4641EL
Collection
Elinvar
Pulldown Spray
false
Hose Included
true
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
true
Pullout Spray
false
Handles Included
true
Drain Included
No

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.