Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8791EX 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791EX

  • Zoro # G3084298


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791EX
Zoro #
G3084298
UPC #
663370023446
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
2.5
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Length (Inch)
12.5
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-1/2" Spout Clearance, 8" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Side Sprayer
Includes
Faucet; Mounting Hardware
Weight
4.4
Share H&C Handle Item#
KSH4641EX
Theme
Modern
Pullout Spray
false
Kitchen Sprayer#
KBS791SP
Faucet Centers
8
Item Weight (lbs)
4.4
Handle Style
Cross
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Spout Flow Rate (GPM)
1.8
Spray Diverter Item#
KSRP1241D
Faucet Holes
4
Drain Included
No
Hose Included
true
Pulldown Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
true
Installation Type
Centerset

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.