Zoro Homepage

KS8791EXLS 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791EXLS

  • Zoro # G3091465


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-1/2" Spout Clearance, 8" Spout Reach, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791EXLS
Zoro #
G3091465
UPC #
663370023491
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Item Height (Inch)
2.5
Item Length (Inch)
12.5
Max Deck Thickness
1.25
Item Width (Inch)
10.38

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-1/2" Spout Clearance, 8" Spout Reach, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
4.06
Spout Flow Rate (GPM)
1.8
Drain Included
No
Cold Cartridge Item#
KSRPLC4000CC
Share H&C Handle Item#
KSH4641EX
Hot Cartridge Item#
KSRPLC4000HC
Theme
Modern
Faucet Holes
1,3
Handles Included
true
Item Weight (lbs)
4.06
Handle Style
Cross
Hose Included
false
Installation Type
Centerset
Pulldown Spray
false
Faucet Centers
8
Pullout Spray
false
Sidespray
false

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.