Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8791QLL Executive 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791QLL

  • Zoro # G3089310


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Side Sprayer
Width
10.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8791QLL
Zoro #
G3089310
UPC #
663370090240
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
2.5
Item Height (Inch)
2.5
Max Deck Thickness
1.25
Item Length (Inch)
12.5
Item Width (Inch)
10.38

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Features
Premium Solid Brass Construction, 4-Hole 8" Centerset Installation, Standard 1/2" IPS connection, Spout Reach: 8", Overall Height: 12-1/2", 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20, Includes Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
4.4
Pullout Spray
false
Kitchen Sprayer#
KBS791SP
Spray Diverter Item#
KSRP1241D
Cold Cartridge Item#
KSRPLC4000CC
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
true
Item Weight (lbs)
4.4
Share H&C Handle Item#
KSH4641QLL
Faucet Centers
8
Collection
Executive
Handles Included
true
Hose Included
true
Installation Type
Centerset
Spout Flow Rate (GPM)
1.8
Theme
Modern
Drain Included
No
Faucet Holes
4
Handle Style
Lever
Pulldown Spray
false

Description

Adorn your kitchen with the transitional stylings and bold allure of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.