Shop KINGSTON BRASS

KS8791ZX Millennium Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KS8791ZX
  • Zoro # G3084106

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS8791ZX
Zoro #
G3084106
UPC #
663370284250
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
Solid Brass Construction For Durability, Drip-Free Ceramic Disc Cartridge, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 8" Spout Reach, 12-1/2" Spout Height, 7-1/2" Aerator Clearance, Includes a side sprayer
Valve Type
Ceramic Disc Cartridge
Weight
3.75
Handles Included
true
Cold Handle Item#
KSH2951ZXC
Pulldown Spray
false
Hose Included
true
Handle Style
Cross
Hot Handle Item#
KSH2951ZXH
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
3.75
Spout Flow Rate (GPM)
1.8
Collection
Millennium
Sidespray
true
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Kitchen Sprayer#
KBS791SP
Spray Diverter Item#
KSRP1241D
Faucet Centers
8
Drain Included
No
Pullout Spray
false
Installation Type
Centerset
Faucet Holes
4

Dimensions

Width
10.38
Height
2.5
Item Width (Inch)
10.38
Item Height (Inch)
2.5
Item Length (Inch)
12.5
Max Deck Thickness
1.25

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.