Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8792CQL Claremont Centerset Kitchen Faucet, Polished Brass

  • Mfr # KS8792CQL

  • Zoro # G3092917


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8792CQL
Zoro #
G3092917
UPC #
663370046957
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Item Width (Inch)
10.38
Item Length (Inch)
12.5
Item Height (Inch)
2.5
Max Deck Thickness
1.25

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Heavy duty brass construction, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Quarter turn ceramic disc cartridge, Deck mount 8" centerset 4-hole installation, Standard 1/2" IPS connection, Includes matching finish side sprayer, Dual lever handles meet ADA Guidelines, Corrosion-resistant finsih
Weight
4.37
Handle Style
Lever
Kitchen Sprayer#
KBS792SP
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
8
Faucet Holes
4
Spray Diverter Item#
KSRP1241D
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
4.37
Handles Included
true
Share H&C Handle Item#
KSH4642CQL
Sidespray
true
Collection
Claremont
Hose Included
true
Cold Cartridge Item#
KSRPLC4000CC
Pulldown Spray
false
Drain Included
No
Theme
Modern
Pullout Spray
false
Installation Type
Centerset

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.