KS8798CMLLS Manhattan Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KS8798CMLLS

  • Zoro # G3098754


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
10.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8798CMLLS
Zoro #
G3098754
UPC #
663370074653
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
2.5
Item Width (Inch)
10.38
Max Deck Thickness
1.25
Item Length (Inch)
12.5
Item Height (Inch)
2.5

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid brass construction, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/4 turn ceramic disc valves, Deck mount 3-hole installation, Standard 1/2" IPS connection, Does not include a side sprayer
Valve Type
Ceramic Disc Cartridge
Weight
4.06
Handles Included
true
Installation Type
Centerset
Faucet Centers
8
Handle Style
Lever
Pullout Spray
false
Pulldown Spray
false
Drain Included
No
Hose Included
false
Item Weight (lbs)
4.06
Hot Cartridge Item#
KSRPLC4000HC
Theme
Modern
Share H&C Handle Item#
KSH8608CML
Collection
Manhattan
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Faucet Holes
1,3

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.