Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8798DFL 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KS8798DFL

  • Zoro # G3109629


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8798DFL
Zoro #
G3109629
UPC #
663370295195
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
2.5
Item Length (Inch)
12.5
Item Width (Inch)
10.38
Item Height (Inch)
2.5
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-1/2" Spout Clearance, 8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Side Sprayer
Weight
3.75
Pullout Spray
false
Faucet Centers
8
Faucet Holes
4
Pulldown Spray
false
Drain Included
No
Spray Diverter Item#
KSRP1241D
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Item Weight (lbs)
3.75
Spout Flow Rate (GPM)
1.8
Installation Type
Centerset
Hose Included
true
Kitchen Sprayer#
KBS798SP
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Hot Handle Item#
KSH2958DFLH
Theme
Modern
Cold Handle Item#
KSH2958DFLC
Sidespray
true

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.